Zoro Homepage

Mini Pry Bar Set (4-Piece)

  • Mfr # LRD90803

  • Zoro # G610369709


product price: $26.29
/ea

Key Features

Features
30 and 50 degree angled ends
Material
Steel
Includes
4-pc. Mini Pry Bars (5/32, 1/4 in.)
Color
Red
Size
5/32, 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LRD90803
Zoro #
G610369709
UPC #
-
Country of Origin
United States

Dimensions

Size
5/32, 1/4 in

Details

Features
30 and 50 degree angled ends
Material
Steel
Includes
4-pc. Mini Pry Bars (5/32, 1/4 in.)
Color
Red

Description

  • •50-Degree Angled End – The 50-degree angled end provides a greater range of motion for prying and lifting up components than most other small pry bars
  • •30-Degree Angled End – The 30-degree angled end provides range of motion for prying and lifting up components, while also being able to work in tight areas
  • •Glass-reinforced Nylon Handle – Extremely durable handle made of glass-reinforced nylon resists damage from extreme temperatures, high impacts, chips and cracks, scratches and dents, fuels, grease, cleaners, and solvents
  • •Handle and Shaft Proportions – Our mini pry bars have a longer handle to fit your hand better, increased shaft length for optimal reach and control, and a flat fulcrum for stability while prying
  • •Manufactured in Michigan – Tekton mini pry bars are made entirely in the USA with USA-sourced materials; most of the steps, including machining, bending, coining, handle molding, and press-fitting the handle and blade take place at our Grand Rapids, Michigan manufacturing facility
  • •5/32 inch x 6-1/2 inch 30-degree mini pry bar
  • •5/32 inch x 6-1/2 inch 50-degree mini pry bar
  • •1/4 inch x 6-1/2 inch 30-degree mini pry bar
  • •1/4 inch x 6-1/2 inch 50-degree mini pry bar

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.