Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mini Pry Bar Set 6-Piece

  • Mfr # LRD90806

  • Zoro # G114739879


product price: $35.00
/ea

Key Features

Material
Steel
Includes
Mini Pry Bars
Number of Pieces
6
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LRD90806
Zoro #
G114739879
UPC #
020209083789
Country of Origin
United States

Details

Material
Steel
Includes
Mini Pry Bars
Number of Pieces
6
Color
Red

Description

The Tekton Mini Pry Bar Set 6-Piece has two mini pry bars with 30-degree angled ends, two mini pry bars with 50-degree angled ends, and two straight mini pry bars. Three of the mini pry bars have a 5/32 inch shaft diameter, and three have a 1/4 inch shaft diameter. The 30-degree angled ends provide a range of motion for prying and lifting components within tight spaces. The 50-degree ends provide a greater range of motion for prying and lifting components than most other small pry bars. The classic square handles are long and slender with contoured sides for overall versatility and maneuverability. The handles are made from glass-reinforced nylon that's resistant to fuels, oils, and chemicals. All items in this set feature AISI 8650 steel shafts that are made from a strong Ni-Cr-Mo alloy that's hardened to 50-54 HRC.


  • •Tip Geometry – The sharp 0.010 inch tip of our straight mini pry bars can wedge between and access openings that a slotted slotted screwdriver and other similar mini pry bars cannot
  • •Shaft and Handle Proportions – The 3.0 inch shaft offers optimal reach and control, and the 3.6 inch handle is longer to fit in your hand better
  • •AISI 8650 Steel Shafts – The shafts are made from a strong Ni-Cr-Mo alloy that's hardened to 50–54 HRC
  • •Nylon 6 Handles – The handles are made from a glass-reinforced nylon that's resistant to fuels, oils, and chemicals
  • •Manufactured in Michigan – Tekton's family of picks, hooks, and mini pry bars is made entirely in Michigan with only USA-sourced materials
  • •3-pc. 1/4 in. mini pry bars: straight, 30-degree, 50-degree
  • •3-pc. 5/32 in. mini pry bars: straight, 30-degree, 50-degree

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.