
Mining Sledge Hammer Set, 3-Piece (35, 53, 70 oz.)
Mfr # HMA91001
Zoro # G022721287
product price: $190.99
/ea
Free Shipping & Returns
Key Features
Head Material
Steel
Head Weight
35, 53, 70 oz
Hammer Type
Sledge Hammer
Tether Capable
Not Tether Capable
Handle
Hickory
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HMA91001
Zoro #
G022721287
UPC #
020209091807
Country of Origin
Germany
Details
Head Material
Steel
Head Weight
35, 53, 70 oz
Hammer Type
Sledge Hammer
Tether Capable
Not Tether Capable
Item
Sledge Hammer Set
Handle
Hickory
Description
Tekton Mining Sledge Hammers have large, flat faces that deliver heavy strikes for pounding stakes, chisels, and wedges, and for freeing seized or press-fit components. Each hammer has a short handle that offers controlled swings in confined spaces. This combination makes the mining sledge useful in stonework, demolition, and general mechanical work. Each hammer has a steel collar that provides overstrike protection, helping prevent damage to the wooden handle just below the head. A tapered Torx wedge screw expands the wooden handle on each hammer within the hammer eye hole to secure the head. Each hammer is made up of a Torx wedge screw, a steel head with polished faces and black powder coat finish, a steel collar with red powder coat finish, and a hickory handle with clear coat finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.