Zoro Homepage

No. 2 Phillips High-Torque Black Oxide Blade Screwdriver

  • Mfr # 26673

  • Zoro # G8867658


product price: $6.69
/ea
Sold in multiples of 2 for $13.38

Key Features

Tip Style
Phillips
Finish
Black Oxide
Handle Material
Glass-Reinforced Nylon
Handle Design
Ergonomic
Shank Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26673
Zoro #
G8867658
UPC #
020209266731
Country of Origin
United States

Dimensions

Tip Size
#2
Shank Length
4 in.
Handle Length
4.7 in.
Length
8.7 in.
Width
1.5 in.
Exposed Blade Length
4 in.
Shaft Diameter
0.25 in.

Details

Item
Phillips x 4" Screwdriver #2
Tip Style
Phillips
Finish
Black Oxide
Handle Material
Glass-Reinforced Nylon
Handle Design
Ergonomic
Shank Shape
Round
Tip Style Group
Phillips
Includes
#2 Phillips High-Torque Screwdriver (Black Oxide Blade)
Weight
0.24 lb.

Description

Phillips x 4 In. Screwdriver #2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.