
Phillips, Slotted, Square Insulated Screwdriver Set w/Mod. Org., 4-Piece (#2, 5.5 - 6.5 mm, #2)
Mfr # DVZ90101
Zoro # G922721288
product price: $52.99
/eaKey Features
Finish
Insulated with Manganese Phosphate Tip
Handle Design
Ergonomic
Includes
Phillips, Slotted, Square Insulated Screwdrivers; Modular Organizers; Size Labels
Number of Pieces
4
Insulation Material
Polypropylene Sleeve
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DVZ90101
Zoro #
G922721288
UPC #
020209088111
Country of Origin
Germany
Details
Finish
Insulated with Manganese Phosphate Tip
Handle Design
Ergonomic
Includes
Phillips, Slotted, Square Insulated Screwdrivers; Modular Organizers; Size Labels
Number of Pieces
4
Item
Insulated Screwdriver Set
Insulation Material
Polypropylene Sleeve
Tip Style
Phillips, Slotted, Square
Description
Tekton insulated screwdrivers are insulated to protect against electrical shock for voltages up to 1000 V AC and 1500 V DC. They are tested to ensure they meet IEC 60900:2018 and ASTM F1505-16 standards. The shank diameter is reduced so the insulation can be molded flush with the tip, giving you access to screws in narrow, recessed holes. The front of the handle is round for quick turning and the middle transitions to a tri-lobe shape that provides a secure grip for high-torque driving. The handle's red exterior is made of a lightly textured TPE material that resists most common shop chemicals and is slightly soft and grippy for controlled spinning, fine adjustments, and reduced slipping under torque. Each driver has the tip size engraved in three locations with high-contrast laser markings. The end of the shank is flattened to form a broad surface that resists twisting inside the handle. The handle is molded around the shank, creating a solid connection that is stronger and straighter than simply pressing the shank into a premade handle. The tip is precisely machined and coated with black manganese phosphate, creating a slightly rough surface that enhances screw engagement. The conversion coating produces a uniform, corrosion-resistant layer that preserves tip geometry and doesn't chip or flake off. This set includes Phillips (JIS compatible), slotted, and square insulated drivers with modular driver organizers.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.