Phillips, Slotted, Torx, Square Screwdriver Set w/Red Modular Organizers-4in Shanks (35pc)
- Mfr # DWZ90125
- Zoro # G223396406
product price:Â
$
268.99
/ea
Free Shipping & Returns
Key Features
Finish
Matte Chrome Shank, Manganese Phosphate Tip
Includes
35 screwdrivers; modular organizers
Number of Pieces
35
Tip Style
Phillips, Slotted, Torx, Square
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DWZ90125
- Zoro #
- G223396406
- UPC #
- 020209101704
- Country of Origin
- Germany
Details
- Item
- Mixed Drive Screwdriver Set
- Finish
- Matte Chrome Shank, Manganese Phosphate Tip
- Includes
- 35 screwdrivers; modular organizers
- Number of Pieces
- 35
- Tip Style
- Phillips, Slotted, Torx, Square
Description
Set Contains: 5-pc. 4-inch shank Phillips drivers: #0, #1, #2, #3, #4; 3-pc. 8-inch shank Phillips drivers: #1, #2, #3; 2-pc. 18-inch shank drivers: #2 Phillips, 6.5 mm slotted; 9-pc. 4-inch shank slotted drivers: 3, 3.5, 4, 5.5, 6.5, 8, 10, 12, 14 mm; 7-pc. 8-inch shank slotted drivers: 4, 5.5, 6.5, 8, 10, 12, 14 mm; 12-pc. 4-inch shank Torx drivers: T6 - T45; 4-pc. 4-inch shank square drivers: #0, #1, #2, #3; Red 3-in-1 stubby Phillips/slotted driver (#1 x 3/16 in.); Red 3-in-1 Stubby Phillips/slotted driver (#2 x 1/4 in.); Red 6-in-1 Phillips/slotted driver (#1 x 3/16 in., #2 x 1/4 in.; 7-pc. modular driver organizers (1-tab); 10-pc. modular driver organizers (3-tab); 3-pc. wide slot modular driver organizers (1-Tab); Modular driver organizer label sheets (Phillips, Slotted, Square, Torx)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.