Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pick and Hook Set 19-Piece

  • Mfr # PNH90002

  • Zoro # G314739860


product price: $76.45
/ea
Free Shipping & Returns

Key Features

Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PNH90002
Zoro #
G314739860
UPC #
020209080559
Country of Origin
United States

Details

Item
Pick and Hook Set
Finish
Black Oxide

Description

The Tekton 19-Piece Pick and Hook Set has five picks, four hooks, five blunt picks, four blunt hooks, and one probe for a variety of precise or delicate applications. The picks and hooks with sharp points have tips that come to a 30-degree tapered point, and the blunt picks and hooks have tips that come to a round point that reduces the risk of damage to soft or fragile workpieces. The probe has a straight tip to reach into holes. Two wings on the base of each blade help resist twisting or being pulled out of the handle. The classic square handle is long and slender with contoured sides for overall versatility and maneuverability. All items in this set feature AISI 8650 steel shafts that are made from a strong Ni-Cr-Mo alloy that's hardened to 50-54 HRC. The handles are made from glass-reinforced nylon that's resistant to fuels, oils, and chemicals.


  • •Best for Precision Applications – Ideal for a broad range of mechanical applications
  • •Blunt and Sharp Picks and Hooks – The sharp tips come to a 30-degree tapered point and the blunt tips come to a round point
  • •Resists Twisting Out – Two "wings" on the base of the blade help it resist being twisted or pulled out of the handle
  • •Versatile Handle – The classic square handle is long and slender with contoured sides for overall versatility and maneuverability
  • •Manufactured in Michigan – Tekton's family of picks, hooks, and mini pry bars is made entirely in Michigan with only USA-sourced materials
  • •5-pc. blunt picks: straight, 45-degree, 90-degree, 130-degree, compound
  • •4-pc. blunt hooks: 90-degree, 130-degree, 180-degree, compound
  • •5-pc. sharp picks: straight, 45-degree, 90-degree, 130-degree, compound
  • •4-pc. sharp hooks: 90-degree, 130-degree, 180-degree, compound
  • •Probe

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.