Zoro Homepage

Pick and Hook Set 5-Piece

  • Mfr # PNH90102

  • Zoro # G914129832


product price: $20.15
/ea

Key Features

Material
Steel
Number of Pieces
5
Handle Material
Glass-reinforced nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PNH90102
Zoro #
G914129832
UPC #
020209076521
Country of Origin
United States

Details

Item
Pick and Hook Set
Material
Steel
Number of Pieces
5
Handle Material
Glass-reinforced nylon

Description

The Tekton 5-Piece Pick and Hook Set has four picks and one hook for a variety of precise applications. The pick and hook tips come to a sharp 30-degree tapered point to keep the strength as close to the tip as possible. Two wings on the base of the blade help it resist being twisted or pulled out of the handle. The classic square handle is long and slender with contoured sides for overall versatility and maneuverability. The AISI 8650 steel shaft is made from a strong Ni-Cr-Mo alloy that's hardened to 5054 HRC. The handle is made from glass-reinforced nylon that's resistant to fuels, oils, and chemicals.


  • Best for Precision Applications œ Ideal for a broad range of other mechanical applications
  • Sharp Point for Precise Work œ Each tip comes to a sharp 30-degree tapered point to keep the strength as close to the tip as possible
  • Resists Twisting Out œ Two "wings" on the base of the blade help it resist being twisted or pulled out of the handle
  • Versatile Handle œ The classic square handle is long and slender with contoured sides for overall versatility and maneuverability
  • Manufactured in Michigan œ Our family of mini pry bar, pick, and hook products is made entirely in Michigan with only USA-sourced materials
  • 4-pc. picks: straight, 45-degree, compound, 90-degree
  • 130-degree hook

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.