Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pick, Hook, and Mini Pry Bar Set with Mini Stacking Tool Boxes (24-Piece)

  • Mfr # LVR14001

  • Zoro # G322721291


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Material
Steel Shaft, Nylon 6 Handle
Tip Style
Pointed, Blunt
For Use With
L-Boxx Family
Number of Pieces
24
Includes
Foam Liners, Mini Stacking Tool Boxes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LVR14001
Zoro #
G322721291
UPC #
020209095782
Country of Origin
United States

Details

Material
Steel Shaft, Nylon 6 Handle
Tip Style
Pointed, Blunt
For Use With
L-Boxx Family
Number of Pieces
24
Includes
Foam Liners, Mini Stacking Tool Boxes
Item
Pick and Hook Set

Description

This Tekton tool set is part of the L-BOXX Stacking Organization System and easily integrates with all other components in the L-BOXX family of products, providing virtually infinite options for configuring your own custom organization system. The set includes pointed picks and hooks, blunt picks and hooks, and mini pry bars in Mini Stacking Tool Boxes. The handle on the top of the stacking tool box allows multiple boxes latched together to be carried. Press both side latches in and lift up to remove the box from a stack. The laser-marked foam layouts are designed and cut in our Grand Rapids, Michigan manufacturing facility to optimize for high density, easy access, and secure fit. The foam is made of two color-contrasting layers that are permanently bonded together with a heat lamination process, making any missing tools immediately visible.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.