Zoro Homepage

Pin Punch Set, 9-Piece (1/16-3/8 in.)

  • Mfr # PNC92001

  • Zoro # G900618197


product price: $36.00
/ea

Key Features

Material
Steel
Number of Pieces
9
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PNC92001
Zoro #
G900618197
UPC #
020209997949
Country of Origin
United States

Details

Material
Steel
Number of Pieces
9
Color
Gray

Description

Ideal for machine and vehicle repairs, the TEKTON 9-Piece Pin Punch Set smoothly drives out or inserts solid pins without damaging them. The punch tip is slightly wider than the rest of its shaft so that it won't get stuck in pin holes. Each tip is carefully machined to meet exact tolerances. This set contains 1/16, 3/32, 1/8, 5/32, 3/16, 7/32, 1/4, 5/16, and 3/8 inch pin punches. Made .

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.