Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pliers Set, 2-Piece (Pliers Wrench, Angle Nose Push Button Adjustable)

  • Mfr # PLR90001

  • Zoro # G522721251


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Handle Style
Dipped
Number of Pieces
2
Features
Push Button for Quick Adjustments; Fine and Coarse teeth; V-shaped Jaw; Textured PVC-based Handle Grips
Includes
Push Button and Pliers Wrench
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLR90001
Zoro #
G522721251
UPC #
020209094099
Country of Origin
Germany

Details

Handle Style
Dipped
Number of Pieces
2
Features
Push Button for Quick Adjustments; Fine and Coarse teeth; V-shaped Jaw; Textured PVC-based Handle Grips
Item
Pliers Set
Includes
Push Button and Pliers Wrench

Description

This set includes a 10 inch pliers wrench and a 10 inch angle nose push button adjustable pliers. Both tools let you adjust the jaw size by pushing the domed button and sliding the handle to one of 13 positions. The push button has four rounded teeth that interlock with matching slots on both sides of the grooved track, creating a secure lock under heavy force. On the pliers wrench, each adjustment position has some jaw travel built in, letting you open or close slightly without changing positions. The pliers wrench has flat, parallel jaws, while the angle nose push button adjustable pliers have fine teeth in the front and back for controlled gripping on flat surfaces and coarse teeth along a V-shaped profile in the middle to offer a deep bite on various shapes. The pliers wrench has a 2 inch jaw capacity and the angle nose push button pliers have a maximum flat jaw capacity of 2 inches and a maximum round jaw capacity of 1.5 inches. Each tool has a steel push button, enamel-coated steel handles, textured PVC-based handle grips, and a steel spring.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.