Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pointed Pick and Hook Set with Pouch 5-Piece

  • Mfr # PNH90402

  • Zoro # G815914025


product price: $32.00
/ea

Key Features

Material
Steel
Number of Pieces
5
Features
Pointed tips
Includes
Pouch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PNH90402
Zoro #
G815914025
UPC #
20209076569
Country of Origin
United States

Details

Material
Steel
Number of Pieces
5
Features
Pointed tips
Includes
Pouch
Item
Hook/Pick Set

Description

The Tekton 5-Piece Blunt Pick Set has four blunt picks and one blunt hook for a variety of precise applications. The rounded tips have a 0.040 inch diameter about the size of a ballpoint pen that reduces the risk of damage to soft or fragile workpieces. Two wings on the base of each blade help resist twisting or being pulled out of the handle. The classic square handle is long and slender with contoured sides for overall versatility and maneuverability. All items in this set feature AISI 8650 steel shafts that are made from a strong Ni-Cr-Mo alloy that's hardened to 50-54 HRC. The handles are made from glass-reinforced nylon that's resistant to fuels, oils, and chemicals. Set includes a compact roll-up pouch that keeps tools well-packed and unable to slide out. Our family of mini pry bar, pick, and hook products is made entirely in Michigan with only USA-sourced materials. Machining, bending, coining, handle molding, and press-fitting the handle and blade take place at our Grand Rapids, Michigan, manufacturing facility.


  • Best for Precision Applications – Ideal for a broad range of mechanical applications
  • Blunt Point for Delicate Work – The rounded tips have a 0.040 inch diameter (about the size of a ballpoint pen) that reduces the risk of damage to soft or fragile workpieces
  • Resists Twisting Out – Two "wings" on the base of the blade help it resist being twisted or pulled out of the handle
  • Versatile Handle – The classic square handle is long and slender with contoured sides for overall versatility and maneuverability
  • Ideal for On-the-Go – Carry picks and hooks anywhere with the compact roll-up pouch that keeps tools well-packed and unable to slide out
  • 4-pc. blunt picks: straight, 45-degree, 90-degree, compound
  • 130-degree blunt hook
  • Blunt pick and hook pouch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.