Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Probe (1/16 Inch x 3 Inch)

  • Mfr # PNH21111

  • Zoro # G811779611


product price: $6.00
/ea
Sold in multiples of 2 for $12.00

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PNH21111
Zoro #
G811779611
UPC #
020209072073
Country of Origin
United States

Description

The Tekton Straight Probe is made from AISI 8650 steel that is hardened to 5054 HRC. Its shaft tapers to a 0.375 inch long straight tip that's 0.06 inches in diameter and fits into 1/16 inch holes. Two wings on the base of the blade help it resist being twisted or pulled out of the handle during use. The classic square handle on the probe is long and slender with contoured sides for overall versatility and maneuverability. Made from glass-reinforced nylon, the handle is resistant to fuels, oils, and chemicals.


  • •Straight Probe Geometry – The probe tapers to a 0.375 inch long straight tip that's 0.06 inches in diameter and fits into 1/16 inch holes
  • •Resists Twisting Out – Two internal wings on the base of the blade help it resist being twisted or pulled out of the handle
  • •Versatile Handle – The classic square handle is long and slender with contoured sides for overall versatility and maneuverability
  • •Materials and Construction – The shaft of the hook is made from AISI 8650 steel and hardened to 50–54 HRC; the handles are made from glass-reinforced nylon that's resistant to fuels, oils, and chemicals
  • •Manufactured in Michigan – Tekton's family of picks, hooks, and mini pry bars is made entirely in Michigan with only USA-sourced materials

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.