Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Red Mini Stacking Tool Box with Dividers, Red (L-BOXX Mini)

  • Mfr # OLM21210

  • Zoro # G322721215


product price: $16.95
/ea

Key Features

Features
Removable Dividers
Color
Red
Number of Compartments
6
For Use With
L-Boxx Family
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OLM21210
Zoro #
G322721215
UPC #
020209087008
Country of Origin
Poland

Details

Features
Removable Dividers
Item
Mini Stacking Compartment Box
Color
Red
Number of Compartments
6
For Use With
L-Boxx Family
Material
Plastic

Description

Tekton Mini Stacking Tool Boxes are part of the L-BOXX Stacking Organization System and connect with other components in the L-BOXX family of products, providing virtually infinite options for configuring your own custom organization system. The Mini Stacking Tool Box (L-BOXX Mini) is designed for small parts, accessories, and tools. Boxes can be stacked together or used independently. The top lid has a carrying handle. One Shallow Stacking Tool Box (L-BOXX 1) can hold up to two Mini Stacking Tool Boxes. For a snug fit, include two 3 x 12 Inch Organizer Bins with Dividers. The interior space can be subdivided into various configurations. The underside of the lid has a grid pattern that makes contact with the dividers, keeping small parts in place while the lid is closed. The interior of the box can hold items up to 5.4 x 8.7 x 1.8 inches. The box has a load capacity of 3.3 lb. The entire box is made of polypropylene components, aside from metal springs behind the side latches.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.