Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reversible 12-Point Ratcheting Combination Wrench Set, 11-Piece (1/4-3/4 in.)

  • Mfr # WRC94000

  • Zoro # G110757464


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Chrome
Reversing
Yes
Head Type
Offset
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WRC94000
Zoro #
G110757464
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Item
Ratcheting Wrench Set
SAE or Metric
SAE
Finish
Satin Chrome
Number of Pieces
11
Includes
No Storage
Reversing
Yes
Head Type
Offset

Description

Each Tekton reversible ratcheting combination wrench is permanently marked with both a high-visibility laser marking and a stamped marking for easy size identification. The 12-point box end fits multiple types of fasteners including 6-point, 12-point, and square. The 15-degree offset box end wrench geometry creates clearance for your fingers and makes it easier to reach around obstructions. The drive switch allows you to quickly switch ratcheting directions while you're working. The wrench is abrasive-blasted to create a finely textured finish and then plated with a trivalent chrome process, ensuring that the finish won't flake off or corrode over time.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.