Zoro Homepage

Roll Up Tool Bag, Stubby Comb. Wrn Pouch, 5/16-3/4", 8 Tool, Black, Woven Polyester Fabric, 8 Pockets

  • Mfr # ORG27108

  • Zoro # G8860052


product price: $19.19
/ea

Key Features

Material
Woven Polyester Fabric
Tool Storage Type Included
Roll Up Tool Bag
Color
Black
Features
Tailored Cover Keeps Wrenches from Sliding Out When Rolled Up; Fabric Hanging Loops, Instead of Metal Grommets, Prevent Scratches When Laid on Finished Surfaces
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ORG27108
Zoro #
G8860052
UPC #
020209271087
Country of Origin
China

Dimensions

Height
0.3 in.
Width
10.8 in.
Length
14.2 in.
Width (when rolled)
2 in.
Height (when rolled)
3.9 in.
Length (when rolled)
6.8 in.

Details

Item
Stubby Comb. Wrn Pouch,5/16-3/4",8 Tool
Material
Woven Polyester Fabric
Tool Storage Type Included
Roll Up Tool Bag
Color
Black
Features
Tailored Cover Keeps Wrenches from Sliding Out When Rolled Up; Fabric Hanging Loops, Instead of Metal Grommets, Prevent Scratches When Laid on Finished Surfaces
Number of Pieces
1
Number of Pockets
8
Weight
0.18 lb.

Description

If you are looking for a convenient way to store your tools, the Tekton ORG27108 Stubby Comb. Wrn Pouch is the perfect solution. This roll up tool bag will make it easy to transport your tools around. Made of woven polyester fabric, this stubby wrench pouch has a compact design that fits in small spaces and pouches. It comes with a roll up feature so you can easily carry your tools around without having to lug them in an unwieldy box or bag. With its black color, this tool storage accessory will be discreetly hidden when not in use, and won't attract attention when it is out on display. The Tekton Roll Up Tool Bag is just what you need for storing and transporting your tools safely and conveniently.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.