Rolling Tool Cabinet, 11 Drawer, Black, Steel, 48 in W x 27 in D x 41-1/2 in H
- Mfr # OCL43102STM
- Zoro # G314739792
Key Features
Specifications
Product Information
- MFR #
- OCL43102STM
- Zoro #
- G314739792
- UPC #
- 20209084182
- Country of Origin
- Canada
Dimensions
- Width
- 48 in
- Depth
- 27 in
- Height
- 41-1/2 in
Details
- Item
- Rolling Tool Cabinet
- Number of Drawers
- 11
- Color
- Black
- Material
- Steel
- Includes
- (2) Keys, Drawer Liners
- Features
- 400 lb drawer capacity; 4 casters (2 locking swivel, 2 fixed); heavy duty drawer carriages; 100% drawer extension; anti-tip drawer system; lift anywhere handle
- Tool Storage Type Included
- Rolling Cabinet
- Caster Type
- (2) Fixed, (2) Swivel with Lock
- Drawer Capacity
- 400 lb
- Work Surface Material
- Steel Top with Rubber Mat
- Finish
- Powder Coated
- Weight Capacity
- 4,400 lb
- Drawer Slides
- Ball Bearing; Carriage
- Locking System
- Keyed
- Tool Box Duty Rating
- Heavy Duty
- Includes Drawer Liners
- Yes
- Drawer Liner Material
- PVC
Description
The Tekton 11-Drawer 40/60 Split Bank Tool Cabinet is made of commercial grade steel components ranging from 20 gauge to 12 gauge in thickness. The cabinet housing can support a vertical load of 12,000 lb. and remain completely functional. It can support a vertical load of 24,000 lb. before breaking. The heavy-duty drawer carriages are constructed of 12 gauge side rails and 14 gauge welded crossmembers to withstand heavy weights and rugged use. Each drawer is supported by an independent steel carriage system that holds up to 400 lb. at full extension. The anti-tip drawer system allows only one drawer per bank to be opened at a time, which prevents the cabinet from tipping. Tekton tool cabinets are finished with a glossy electrostatic powder coat, which results in a uniformly thick, durable paint layer that's resistant to corrosion and chemicals.
- •The anti-tip drawer system allows only one drawer per bank to be opened at a time, which prevents the cabinet from tipping
- •Secure all cabinet drawers at once with the keyed central locking system; the cabinet includes two keys
- •With full drawer extension and full height clearance, you can fill the drawers to the brim with no inaccessible space or anything getting in the way
- •The cabinet housing is made of commercial-grade steel that can support a vertical load of 12,000 lb while remaining fully functional, and each drawer is supported by an independent steel carriage system that can hold up to 400 lb at full extension
- •Tekton tool cabinets are finished with a glossy electrostatic powder coat, which results in a uniformly thick, durable paint layer that's resistant to corrosion and chemicals
- •Includes 14 ga steel top with 1 inch retaining lip and 1/8 inch neoprene mat (assembly required)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.