Rolling Tool Cabinet, 7 Drawer, Black, Steel, 36 in W x 27 in D x 41-1/2 in H

  • Mfr # OCL33100STM

  • Zoro # G414739791


product price:  $3,680.99
/ea
Additional $220.00 delivery surcharge applies per item.
See details

Key Features

Number of Drawers
7
Color
Black
Material
Steel
Includes
(2) Keys, Drawer Liners
Features
400 lb drawer capacity; 4 casters (2 locking swivel, 2 fixed); heavy duty drawer carriages; 100% drawer extension; anti-tip drawer system; lift anywhere handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OCL33100STM
Zoro #
G414739791
UPC #
20209083468
Country of Origin
Canada

Dimensions

Width
36 in
Depth
27 in
Height
41-1/2 in

Details

Item
Rolling Tool Cabinet
Number of Drawers
7
Color
Black
Material
Steel
Includes
(2) Keys, Drawer Liners
Features
400 lb drawer capacity; 4 casters (2 locking swivel, 2 fixed); heavy duty drawer carriages; 100% drawer extension; anti-tip drawer system; lift anywhere handle
Finish
Powder Coated
Drawer Slides
Ball Bearing; Carriage
Locking System
Keyed
Tool Box Duty Rating
Heavy Duty
Tool Storage Type Included
Rolling Cabinet
Caster Type
(2) Fixed, (2) Swivel with Lock
Work Surface Material
Steel Lip with Mat
Weight Capacity
4,400 lb
Drawer Capacity
400 lb
Includes Drawer Liners
Yes
Drawer Liner Material
PVC

Description

The Tekton 7-Drawer Tool Cabinet is made of commercial grade steel components ranging from 20 gauge to 12 gauge in thickness. The cabinet housing can support a vertical load of 12,000 lb. and remain completely functional. It can support a vertical load of 24,000 lb. before breaking. The heavy-duty drawer carriages are constructed of 12 gauge side rails and 14 gauge welded crossmembers to withstand heavy weights and rugged use. Each drawer is supported by an independent steel carriage system that holds up to 400 lb. at full extension. The anti-tip drawer system allows only one drawer per bank to be opened at a time, which prevents the cabinet from tipping. Secure all drawers at once with the keyed central locking system. Includes two keys. Tekton tool cabinets are finished with a glossy electrostatic powder coat, which results in a uniformly thick, durable paint layer that's resistant to corrosion and chemicals.


  • •The anti-tip drawer system allows only one drawer per bank to be opened at a time, which prevents the cabinet from tipping
  • •Secure all cabinet drawers at once with the keyed central locking system; the cabinet includes two keys
  • •With full drawer extension and full height clearance, you can fill the drawers to the brim with no inaccessible space or anything getting in the way
  • •The cabinet housing is made of commercial-grade steel that can support a vertical load of 12,000 lb while remaining fully functional, and each drawer is supported by an independent steel carriage system that can hold up to 400 lb at full extension
  • •Tekton tool cabinets are finished with a glossy electrostatic powder coat, which results in a uniformly thick, durable paint layer that's resistant to corrosion and chemicals
  • •Includes 14 ga steel top with 1 inch retaining lip and 1/8 inch neoprene mat (assembly required)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.