Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Scratch and Punch Awl with Hard Handle

  • Mfr # PNH21106

  • Zoro # G505300022


product price: $8.89
/ea

Key Features

Overall Length
6.4 inch
Ferrule Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PNH21106
Zoro #
G505300022
UPC #
020209991596
Country of Origin
United States

Dimensions

Overall Length
6.4 inch

Details

Item
Scratch and Punch
Ferrule Material
Steel

Description

With a durable glass-reinforced nylon handle and a low-angle tip that combines sharpness and strength, the versatile TEKTON Scratch and Punch Awl scribes, marks, pierces, punches, aligns holes, and makes starting points for drills and screws.


  • •Scribe accurate lines, punch center points, pierce soft materials, and align holes
  • •The handle is made of a hard glass-reinforced nylon that's easy to clean and resistant to fuels, oils, and chemicals
  • •An insert molding process forms the handle around the blade, rather than forcing the blade into a premade handle, resulting in a straighter blade that won't twist out
  • •Protective black oxide finish can't flake off like plated finishes
  • •Made in USA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.