Zoro Homepage

Shallow Stacking Tool Box, L-BOXX 1

  • Mfr # OLB11021

  • Zoro # G616180285


product price: $46.19
/ea

Key Features

Overall Depth
14-1/8 in
Color
Red
Height
4-5/8 in
Series
L-Boxx
Overall Width
17-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OLB11021
Zoro #
G616180285
UPC #
20209082133
Country of Origin
Germany

Dimensions

Overall Depth
14-1/8 in
Height
4-5/8 in
Overall Width
17-1/2 in

Details

Color
Red
Item
Tool Box
Series
L-Boxx
Material
Plastic

Description

The Tekton Shallow Stacking Tool Box L-BOXX 1 is part of the L-BOXX Stacking Organization System and connects with all other components in the L-BOXX family of products, providing virtually infinite options for configuring your own custom organization system. Handles on the top, front, and sides of the box offer three carry options. Use the top handle or side handles to carry heavy loads or multiple boxes that are latched together, or the front handle to carry smaller loads comfortably. The side handles also provide stability when latching boxes together. Press both side handles in and lift up to remove the box from the stack. The interior of the box is open to allow for a variety of uses. The box and handles are made of hard ABS acrylonitrile butadiene styrene that resists most corrosive chemicals. The finger grooves on the front handle have a TPE thermoplastic elastomer grip, and the front and side latches are made of nylon.


  • Part of the L-BOXX Stacking Organization System – This module easily integrates with all other components in the L-BOXX family of products
  • Secure Latch Connection – Press both side handles in and lift up to remove from the stack
  • Three Ways to Carry – Use the top handle, front handle, or side handles to carry one box or multiple boxes that are latched together
  • Maximized Usable Space – The interior of the box is open to allow for a variety of uses
  • Durable Construction – The Shallow Stacking Tool Box body is made of hard ABS (acrylonitrile butadiene styrene) and resists most corrosive chemicals, and the latches are made of nylon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.