Zoro Homepage

Shallow Stacking Tool Box, L-BOXX 1 with 11-Piece Organizer Bin Set and Lid Insert

  • Mfr # OLB91007

  • Zoro # G916179712


product price: $76.95
/ea
Free Shipping & Returns

Key Features

Series
L-Boxx
Material
Plastic
Color
Red
Number of Compartments
17
Latch Type
Double
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OLB91007
Zoro #
G916179712
UPC #
20209082188
Country of Origin
Germany

Details

Series
L-Boxx
Material
Plastic
Color
Red
Number of Compartments
17
Item
Adjustable Compartment Box
Latch Type
Double

Description

All Tekton Shallow Stacking Tool Box with Organizer Bin sets are a part of the L-BOXX Stacking Organization System and connect with all other components in the L-BOXX family of products, providing virtually infinite options for configuring your own custom organization system. This set includes a Shallow Stacking Tool Box L-BOXX 1 with 11 organizer bins. Handles on the top, front, and sides of the box offer three carry options. Use the top handle or side handles to carry heavy loads or multiple boxes that are latched together, or the front handle to carry smaller loads comfortably. The side handles also provide stability when latching boxes together. Press both side handles in and lift up to remove the box from the stack. The organizer bins can be arranged in a variety of ways. The included lid insert prevents contents from falling out when transporting the box.


  • Part of the L-BOXX Stacking Organization System – This module easily integrates with all other components in the L-BOXX family of products
  • Modular Bins – The organizer bins can be arranged in a variety of configurations
  • Keep Small Parts Secure – The lid insert keeps bin contents in place during transport by pressing directly against them when the lid is closed
  • Secure Latch Connection – Press both side handles of the tool box in and lift up to remove it from a stack
  • Durable Construction – The Shallow Stacking Tool Box body is made of hard ABS (acrylonitrile butadiene styrene) and resists most corrosive chemicals, and the latches are made of nylon
  • L-BOXX 1
  • L-Boxx lid insert
  • 3-pc. 2 x 4 organizer bins
  • 6-pc. 4 x 4 organizer bins
  • 2-pc. 3 x 12 organizer bins

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.