Zoro Homepage

Shallow Stacking Tool Box, L-BOXX 1 with Customizable Foam, 4 Sheets and Lid Insert

  • Mfr # OLB91004

  • Zoro # G016180281


product price: $69.75
/ea

Key Features

Overall Width
17-1/2 in
Material
Plastic
Overall Depth
14-1/8 in
Color
Red
Height
4-5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OLB91004
Zoro #
G016180281
UPC #
20209082157
Country of Origin
Germany

Dimensions

Overall Width
17-1/2 in
Overall Depth
14-1/8 in
Height
4-5/8 in

Details

Item
Tool Box with Foam
Material
Plastic
Color
Red
Series
L-Boxx

Description

The Tekton Shallow Stacking Tool Box with Foam 4 Sheets and Lid Insert is part of the L-BOXX Stacking Organization System and connects with all other components in the L-BOXX family of products, providing virtually infinite options for configuring your own custom organization system. This set includes a Shallow Stacking Tool Box L-BOXX 1 with four sheets of customizable foam and a lid insert. Handles on the top, front, and sides of the box offer three carry options. Use the top handle or side handles to carry heavy loads or multiple boxes that are latched together, or the front handle to carry smaller loads comfortably. The side handles also provide stability when latching boxes together. Press both side handles in and lift up to remove the box from the stack. Guide marks etched into the foam help you cut the 15 mm thick molded foam layers. Foam studs attach the four layers to each other. Use hot glue or cyanoacrylate CA glue to keep them together permanently. The lid insert prevents contents from falling out when transporting the box.


  • Part of the L-BOXX Stacking Organization System – This module easily integrates with all other components in the L-BOXX family of products
  • Keep Small Parts Secure – The lid insert keeps foam contents in place during transport by pressing directly against them when the lid is closed, preventing items from coming out of their compartments
  • Use a Knife to Cut Out Spaces for Tools – Guide marks etched into the foam help you cut the 15 mm thick molded foam layers
  • Secure Latch Connection – Press both side handles of the tool box in and lift up to remove it from a stack
  • Three Ways to Carry – Use the top handle, front handle, or side handles on the box to carry one or multiple boxes that are latched together
  • L-BOXX 1
  • 4-pc. customizable foam sheets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.