Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shallow Stacking Tool Box (L-BOXX 1) w/Red Mini Stacking Tool Box (L-BOXX Mini) and Organizer Bins

  • Mfr # OLB91015

  • Zoro # G522721183


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Features
Removable Dividers
Material
Plastic
Number of Compartments
20
For Use With
L-Boxx Family
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OLB91015
Zoro #
G522721183
UPC #
020209086988
Country of Origin
Slovakia

Details

Features
Removable Dividers
Material
Plastic
Item
Compartment Box
Number of Compartments
20
For Use With
L-Boxx Family

Description

This Tekton set is a part of the L-BOXX Stacking Organization System and connects with all other components in the L-BOXX family of products, providing virtually infinite options for configuring your own custom organization system. This set includes a Shallow Stacking Tool Box (L-BOXX 1), two Mini Stacking Tool Boxes (L-BOXX Mini), and two organizer bins. Handles on the top, front, and sides of the Shallow Stacking Tool Box offer three ways to carry it. Use the top handle or side handles to carry heavy loads or multiple boxes that are latched together, or the front handle to carry smaller loads comfortably. The side handles also provide stability when latching boxes together. Press both side handles in and lift up to remove the box from the stack. The Mini Stacking Tool Boxes include configurable internal dividers, and the underside of the lid has a grid pattern that makes contact with the dividers, keeping small parts in place while the lid is closed. The Mini Stacking Tool Boxes can be removed from the Shallow Stacking Tool Box and stacked together. The top lid of each Mini Stacking Tool Box has a carrying handle. The included lid insert prevents contents from falling out of their compartments within the Shallow Stacking Tool Box when transporting the box.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.