Short Arm Ball End Hex L-Key Set with Holder, 23-Piece 0.050-3/8 in., 1.3-10 mm

  • Mfr # KLX91313

  • Zoro # G414129776


product price:  $36.99
/ea

Key Features

Finish
Manganese phosphate
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KLX91313
Zoro #
G414129776
UPC #
020209080368
Country of Origin
Taiwan, Province of China

Details

Item
Hex Key Set
Finish
Manganese phosphate
Material
Steel

Description

The Tekton 23-Piece Short Arm Ball End Hex L-Key Set includes the most common hex key sizes, ranging from 0.0503/8 inch and 1.310mm. The set includes durable holders with self-aligning key slots that allow keys to be removed and inserted without moving others out of the way. The L-keys are made from 8660 nickel chromium molybdenum steel that's heat-treated to 5458 HRC to produce tools that are hard, but not brittle. We coat all of our keys with a durable manganese phosphate finish that's resistant to corrosion. With the exception of the smallest sizes, L-key sizes are marked in two ways: both with a high-visibility laser marking and a stamped marking.


  • Short Arm Optimizes for Access œ Stay close to the fastener with the short arm L-key that allows you to work in tighter spaces and with greater control
  • High Leverage œ We designed the keys to be longer in the largest sizes to increase leverage where it matters
  • 20-Degree Ball Angle Increases Access œ Our L-keys feature a steep ball-end angle that increases your ability to access fasteners while still maintaining sufficient strength
  • Corrosion-Resistant Finish œ We coat all of our keys with a durable manganese phosphate finish that's resistant to corrosion
  • Clear Markings œ With the exception of the smallest sizes, Tekton L-key sizes are marked in two ways: with a high-visibility laser marking and a stamped marking
  • 13-pc. short arm ball end hex L-key wrenches: 0.050, 1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4, 5/16, 3/8 in.
  • 10-pc. short armball end hex L-key wrenches: 1.3, 1.5, 2, 2.5, 3, 4, 5, 6, 8, 10 mm
  • Black hex key holder
  • Red hex key holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.