
3/8 Inch Drive 6-Point Socket and Ratchet Set with Rails and Tray, 36-Piece 1/4-1 in.
Mfr # SKT13101
Zoro # G316091386
product price:Â $146.99
/ea
Free Shipping & Returns
Key Features
SAE or Metric
SAE
Material
Steel
Number of Pieces
36
Drive Size
3/8 in
Finish
Manganese Phosphate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SKT13101
Zoro #
G316091386
UPC #
020209991947
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/8 in
Socket Depth
Shallow and Deep
Details
SAE or Metric
SAE
Material
Steel
Item
Socket and Ratchet Set
Number of Pieces
36
Finish
Manganese Phosphate
Description
Tekton 6-point sockets are ideal for working with hex-shaped fasteners. They're designed to grip the sides and not the corners of the fastener heads, which prevents round-off. Their extended length allows the deep socket to fit over long fasteners and reach into recessed areas. The large, die-stamped markings are permanently impressed into the material and optimized for readability.
- 6-point socket opening provides an ideal, exact fit for hex-shaped fastener heads
- Socket geometry is designed to apply force to flat sides of fasteners and not the corners, preventing round-off
- Includes standard and deep length sockets
- 15-pc. 3/8 in. drive standard 6-point inch sockets: 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1-in.
- 15-pc. 3/8 in. drive deep 6-point inch sockets: 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1-in.
- 1-pc. 3/8 in. drive 90-tooth quick-release ratchet: 8-in.
- 1-pc. 3/8 in. drive magnetic hex bit holder
- 3-pc. 3/8 in. drive extension bars: 1, 3, 6-in.
- 1-pc. 3/8 in. drive universal joint
- Socket and accessories rails and tray
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.