Zoro Homepage

Socket Retaining Pin and Ring Removal Tool

  • Mfr # PNH70000

  • Zoro # G415914081


product price: $8.00
/ea

Key Features

Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PNH70000
Zoro #
G415914081
UPC #
020209080849
Country of Origin
United States

Details

Material
Steel
Item
Hook

Description

The Tekton Socket Retaining Pin and Ring Removal Tool is a dual-sided tool with a hook on one end and a punch on the other. Use the retaining ring hook to comfortably hook a socket retaining ring and pull it out of the ring groove. The hook has two bends: a 42-degree bend closer to the shaft of the tool, and a 180-degree bend towards the tip. The blunt tip of the hook prevents damage to the ring. Use the retaining pin punch to depress a detent pin or push out a retaining pin. The punch is long enough to reach all the way through our largest 3/4 inch drive impact socket base. It has a chamfered tip and high-contrast laser markings. There is a deep knurled grip in the middle of the tool. The tool is precisely machined from a solid piece of 8650 alloy steel and is finished with a black oxide coating for corrosion resistance. The Socket Retaining Pin and Ring Removal Tool is made entirely at our Grand Rapids, Michigan, manufacturing facility with USA-sourced materials.


  • Retaining Ring Hook – Comfortably hook a socket retaining ring and pull it out of the ring groove
  • Blunt Tip – The blunt tip of the hook prevents damage to the retaining ring
  • Retaining Pin Punch – Depress a detent pin or push out a retaining pin
  • Materials and Finish – Precisely machined from a solid piece of 8650 alloy steel and finished with a black oxide coating for corrosion resistance
  • Manufactured in Michigan – Machined at our Grand Rapids, Michigan, manufacturing facility with USA-sourced materials

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.