Square and Torx Screwdriver Set w/ Drawer and Rack, 4 IN Shanks, 8-Piece, T10-T30, #1-#2

  • Mfr # DWZ90601

  • Zoro # G821889966


product price:  $113.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
8
Tip Style
Square, Torx
Includes
Foam organizer; drawer; rack
Finish
Matte Chrome Shank, Manganese Phosphate Tip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWZ90601
Zoro #
G821889966
UPC #
020209089781
Country of Origin
Germany

Details

Item
Screwdriver Set
Number of Pieces
8
Tip Style
Square, Torx
Includes
Foam organizer; drawer; rack
Finish
Matte Chrome Shank, Manganese Phosphate Tip

Description

This Tekton screwdriver set is part of the L-BOXX Stacking Organization System and easily integrates with all other components in the L-BOXX family of products, providing virtually infinite options for configuring your own custom organization system. The set includes square and Torx screwdrivers in an open top drawer and stacking drawer rack. The handles on the side of the stacking drawer rack provide stability when latching components together. Press both side handles in and lift up to remove the drawer from the stack. The open top drawer offers quick access to drawer contents without taking apart your organization stack. Included write-on labels allow for easy identification of drawer contents. The laser-marked foam layouts are designed and cut in our Grand Rapids, Michigan manufacturing facility to optimize for high density, easy access, and secure fit. The foam is made of two color-contrasting layers that are permanently bonded together with a heat lamination process, making any missing tools immediately visible.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.