Zoro Homepage

Stacking Tool Box (L-BOXX 2)

  • Mfr # OLB11022

  • Zoro # G412537306


product price: $73.49
/ea

Key Features

Series
L-BOXX
Material
ABS
Features
Top, front, and side handles
Size
17.5" X 14.1" X 6.0"
For Use With
L-Boxx Stacking Organization System
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OLB11022
Zoro #
G412537306
UPC #
020209068946
Country of Origin
Germany

Dimensions

Size
17.5" X 14.1" X 6.0"

Details

Series
L-BOXX
Material
ABS
Features
Top, front, and side handles
For Use With
L-Boxx Stacking Organization System

Description

The Tekton Stacking Deep Open Tote is part of the L-BOXX Stacking Organization System and connects with all other components in the L-BOXX family of products, providing virtually infinite options for configuring your own custom organization system. Handles on the top and sides of the tote offer two carry options. Use the top handle to carry heavy loads and multiple boxes that are latched together, or the side handles to carry heavy loads and multiple boxes that are latched together. The side handles also provide stability when latching boxes together. Press both side handles in and lift up to remove the tote from the stack. The interior of the tote is open to allow for a variety of uses. The body of the tote is made of hard ABS Acrylonitrile Butadiene Styrene and resists most corrosive chemicals. The latches are made of nylon.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.