Zoro Homepage

Stacking Tool Cart Dolly

  • Mfr # OLB81001

  • Zoro # G812537265


product price: $95.00
/ea
Free Shipping & Returns

Key Features

Material
Polypropylene
For Use With
L-Boxx Stacking Organization System
Series
L-BOXX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OLB81001
Zoro #
G812537265
UPC #
020209072370
Country of Origin
Germany

Details

Material
Polypropylene
For Use With
L-Boxx Stacking Organization System
Series
L-BOXX

Description

The Tekton Stacking Tool Cart Dolly is part of the L-BOXX Stacking Organization System and connects with all other components in the L-BOXX family of products, providing virtually infinite options for configuring your own custom organization system. Securely connect other modules to the dolly with the latch connection. The plastic body of the dolly is made of hard polypropylene that resists corrosive chemicals and has a loading capacity of up to 220 lbs. Two of the four casters lock so the wheel doesn't roll or swivel. The solid rubber tires withstand shocks and vibrations on finished surfaces.


  • •Part of the L-BOXX® Stacking Organization System – This module easily connects with all other components in the L-BOXX family of products
  • •Secure Latch Connection – Press both side handles of other modules in and lift up to remove from the dolly
  • •High Loading Capacity – The plastic body of the dolly has a loading capacity of up to 220 lb.
  • •Industrial Casters – Two of the four casters lock so the wheel doesn't roll or swivel
  • •Durable Construction – The body of the Stacking Tool Cart Dolly is made of hard polypropylene that resists corrosive chemicals, and the solid rubber tires withstand shocks and vibrations on finished surfaces

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.