Zoro Homepage

Star L-Key Set with Holder, 13-Piece (T6-T50)

  • Mfr # KLT91402

  • Zoro # G510369847


product price: $27.39
/ea

Key Features

Tip Size
T6-T50
Includes
13 Torx Keys (T6-T50) and Holder
Finish
Manganese phosphate
Length
8.2 in
Handle Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KLT91402
Zoro #
G510369847
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
T6-T50
Length
8.2 in
Depth
1.7 in
Container Width
3.7 in

Details

Includes
13 Torx Keys (T6-T50) and Holder
Finish
Manganese phosphate
Handle Material
Steel
Color
Gray
Drive
Torx

Description

The TEKTON 13-pc. Star L-Key Set includes the most common star key sizes from T6 to T50 stored in a durable holder with self-aligning key slots that allow keys to be removed and inserted without moving others out of the way. The L-keys are made with 8660 nickel chromium molybdenum steel that's heat-treated to HRC 54-58 to produce tools that are hard, but not brittle. As a result, the maximum torque of the L-keys consistently exceeds the ASME standards for minimum torsion load and the ISO standards for minimum proof torque. The star-shaped ends have 6-lobes that are machined to precise tolerances for an exact, high-torque fit with Torx fasteners that resists camming out. The L-keys are coated with a durable manganese phosphate finish that resistant to corrosion. With the exception of the smallest sizes, L-key sizes are marked in two waysœboth with a high-visibility laser marking and a stamped marking.


  • High Leverage œ We designed the keys to be longer in the largest sizes to increase leverage where it matters
  • 20-Degree Ball Angle Increases Access œ Our L-keys implement a steep ball-end angle that increases your ability to access fasteners while still maintaining sufficient strength
  • Maximum Torque Strength œ We make our L-keys with 8660 nickel chromium molybdenum steel that's heat-treated to HRC 54-58 to produce tools that are hard, but not brittle; as a result, the maximum torque of the L-keys consistently exceeds the ASME standards for minimum torsion load and the ISO standards for minimum proof torque
  • Clear Markings œ With the exception of the smallest sizes, Tekton L-key sizes are marked in two waysœboth with a high-visibility laser marking and a stamped marking (sizes 0.050 inch and 1.3 mm are too small to laser mark, sizes 0.050 inch, 1/16 inch, 5/64 inch, 1.3 mm, 1.5 mm, and 2 mm are too small to stamp)
  • Quick Access and Low-Profile Organization œ We designed the holder to organize the L-keys facing forward so you can easily access each tool without having to move others out of the way; you can also face the L-keys to the side for a flat, low-profile organization solution
  • 13-pc. star L-key wrenches: T6, T7, T8, T9, T10, T15, T20, T25, T27, T30, T40, T45, T50
  • Gray star key holder

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.