Zoro Homepage

Star T-Handle Key Set with Stand, 13-Piece (T6-T50)

  • Mfr # KTT92401

  • Zoro # G910369652


product price: $76.79
/ea
Free Shipping & Returns

Key Features

Number of Pieces
13
Features
Stand
Includes
T6-T50
Finish
Manganese Phosphate
Nut Driver Handle Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTT92401
Zoro #
G910369652
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Item
Torx Key Set
Number of Pieces
13
Features
Stand
Includes
T6-T50
Finish
Manganese Phosphate
Nut Driver Handle Color
Black
Material
Alloy steel

Description

Our T-handle keys have two endsboth a star long arm for spinning out fasteners, as well as a short, star side drive for breaking loose fasteners. The large, contoured handle is designed to comfortably fit your in your hand as you apply torque from various positions. The steel key is made from 8660 nickel chromium molybdenum steel and held to high tolerance standards so you can count on a proper, snug fit every time.


  • Side Drive In addition to the long arm, the T-handle keys have a short side drive that's ideal for breaking loose fasteners
  • Large, Comfortable Handle The handle's large, contoured shape is designed to fit your hand and make it comfortable to spin the tool and apply torque from various positions
  • 18 Gauge Steel Stand Our custom T-handle benchtop stand is designed to guide each key into its slot, making it easy to store and retrieve your tools
  • Precise Tip Geometry The star-shaped ends have 6-lobes that are machined to precise tolerances for an exact, high-torque fit with Torx fasteners that resists camming out
  • Clear Markings Each key is marked with a large, painted inset marking on the handle that's highly visible and won't wear off
  • 13-pc. star T-handle key wrenches: T6, T7, T8, T9, T10, T15, T20, T25, T27, T30, T40, T45, T50
  • 13-tool metal stand

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.