Stubby and Standard Length Combination Wrench Set, 50-Piece (1/4 - 3/4 in., 6 - 19 mm)

  • Mfr # WCB90903

  • Zoro # G210369741


product price: $190.00
/ea
Free Shipping & Returns

Key Features

Number of Pieces
50
Finish
Chrome
Includes
Stubby and Standard length combination wrenches: 1/4-3/4 in, 6-19 mm
Measurement Type
SAE, Metric
Features
Stubby and standard length
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WCB90903
Zoro #
G210369741
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Head Size
1/4 in-3/4 in, 6-19 mm

Details

Number of Pieces
50
Finish
Chrome
Includes
Stubby and Standard length combination wrenches: 1/4-3/4 in, 6-19 mm
Measurement Type
SAE, Metric
Features
Stubby and standard length
Material
Steel

Description

  • •No Skipped Sizes: this 50-piece set contains a full range of stubby and standard length wrenches from 1/4 inch to 3/4 inch, and 6 mm to 19 mm
  • •Angled Open End: to reduce the working swing arc in tight spaces, the wrenches' open end is angled 15 degrees so the wrench can be flipped over with each rotation to engage the fastener twice as often
  • •Offset Box End: the wrenches' box end is offset 15 degrees, creating clearance for your fingers and making it easier to reach around obstructions
  • •Corrosion Resistant Finish: polished chrome finish easily wipes clean and protects wrenches from corrosion
  • •11-pc. inch stubby combination wrenches: 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4 in.
  • •14-pc. metric stubby combination wrenches: 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19 mm
  • •11-pc. inch standard length combination wrenches: 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4 in.
  • •14-pc. metric standard length combination wrenches: 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.