Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Tekton Stubby Comb Wrench Set, 5/16-3/4" 8 pcs. WRN01066

Stubby Comb Wrench Set, 5/16-3/4" 8 pcs. (Discontinued)

  • Mfr # WRN01066
  • Zoro # G8862487
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WRN01066
Zoro #
G8862487
UPC #
020209007044
Country of Origin
Taiwan, Province of China

Dimensions

Range of Lengths
7.9"
Overall Length
7.9 in
Width
5.4 in.
Height
1.6 in.

Details

Item
Stubby Comb Wrench Set,5/16-3/4" 8 pcs.
Number of Pieces
8
Includes
8-pc. stubby combination wrenches: 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4 in. ; Includes wrench holder
Measurement Type
SAE
Number of Points
12
Wrench Style
Combination, Stubby
Weight
1.28 lb.
Head Offset Angle
15 Degrees

Description

Stubby Comb Wrench Set,5/16-3/4 In. 8 pcs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.