Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stubby Combination Wrench Set with Pouch, 11-Piece (1/4 - 3/4 in.)

  • Mfr # WCB94401

  • Zoro # G510369717


product price: $65.00
/ea

Key Features

Number of Pieces
11
Finish
Chrome
Includes
11-pc. stubby combination wrenches: 1/4-3/4 in.
Measurement Type
SAE
Head Size
1/4-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WCB94401
Zoro #
G510369717
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Head Size
1/4-3/4 in

Details

Number of Pieces
11
Finish
Chrome
Includes
11-pc. stubby combination wrenches: 1/4-3/4 in.
Measurement Type
SAE
Material
Steel
Features
Stubby length

Description

A complete series of every size wrench from 1/4 inch to 3/4 inch, the TEKTON 11-pc. Stubby Combination Wrench Set is compactly organized in a roll-up pouch that keeps wrenches well-packed and unable to slide out. Open ends are angled 15° and box ends are designed to grip flat sides of fastener heads, not corners, to prevent round-off.


  • Short length and a slim body make it easy to operate in areas with limited room
  • Open end is angled 15 degrees so the wrench can be flipped over to engage fasteners twice as often in tight spaces
  • 12-point box end doubles the access angles of a 6-point and is offset 15 degrees to create clearance for fingers
  • Box end opening is designed to grip flat sides of fastener heads, not corners, to prevent round-off
  • Includes roll-up pouch with tailored cover that keeps wrenches in place so they can't slide out
  • 11-pc. inch stubby combination wrenches: 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4 in.
  • Black stubby wrench pouch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.