Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Swivel Pad Locking Clamp Set 5-Piece

  • Mfr # CLK91102

  • Zoro # G115914015


product price: $93.25
/ea
Free Shipping & Returns

Key Features

Finish
Nickel Plated
Material
Steel
Locking Mechanism
Trigger Release
Locking Clamp Product Grouping
Locking Clamp
Number of Pieces
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLK91102
Zoro #
G115914015
UPC #
020209082973
Country of Origin
Taiwan, Province of China

Details

Finish
Nickel Plated
Material
Steel
Locking Mechanism
Trigger Release
Locking Clamp Product Grouping
Locking Clamp
Number of Pieces
5

Description

Tekton locking pliers and C-clamps are ideal for clamping and holding together a variety of materials including flat stock, L-angle, and sheet metal. Swivel pads at the ends of the jaws provide more surface contact than fixed points, offering a more secure and gentler hold for a variety of materials, including those with soft or uneven surfaces. Easily set, release, and reposition the clamp with one hand and with more control than a traditional pinch-style lever. The adjustment knob is knurled and round to provide grip for making adjustments even when you're wearing gloves or have slippery hands. Get extra leverage and fine-tune your clamping force by inserting a screwdriver or hex key into the through-hole to create a T-handle. Before assembly, the individual jaw, handle, lever, and crossbar parts are shot-peened to create smooth, consistent surfaces. The final finish is a durable nickel plating that protects against corrosion. Clamping force at the jaws directly depends on the strength and integrity of the clamp's three main rivets, which together make up the 4-point mechanical structure of the clamps. To make sure ours can withstand high shear forces, these rivets are made from tough 4135 chrome molybdenum steel.


  • Flat, Uniform Clamping Force – Swivel pads provide more surface contact than fixed points, offering a more secure and gentler hold for a variety of materials, including those with soft or uneven surfaces
  • Pull-to-Release Lever – Easily set, release, and reposition the clamp with one hand and with more control than a traditional pinch-style lever
  • Large Adjustment Knob – Knurled grip for making adjustments even when you're wearing gloves or have slippery hands
  • Tensioning Through-Hole – Get extra leverage and fine-tune your clamping force by inserting a screwdriver or hex key into the through-hole to create a T-handle
  • High-Strength Rivets – Made from 4135 chrome molybdenum steel to withstand high shear forces
  • 3-pc. swivel pad locking c-clamp: 6 inch, 11 inch, 18-inch
  • 2-pc. swivel pad locking clamps: 9 inch, 11-inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.