Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

T25 Star T-Handle Key

  • Mfr # KTT32250

  • Zoro # G610369792


product price: $11.15
/ea

Key Features

Finish
Manganese Phosphate
Handle Color
Gray; Black
Blade Material
Alloy steel
Handle Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KTT32250
Zoro #
G610369792
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
T25

Details

Item
Torx Key
Finish
Manganese Phosphate
Handle Color
Gray; Black
Blade Material
Alloy steel
Handle Material
Plastic

Description

Our T-handle keys have two endsboth a star long arm for spinning out fasteners, as well as a short, star side drive for breaking loose fasteners. The large, contoured handle is designed to comfortably fit your in your hand as you apply torque from various positions. The steel key is made from 8660 nickel chromium molybdenum steel and held to high tolerance standards so you can count on a proper, snug fit every time.


  • Side Drive In addition to the long arm, the T-handle keys have a short side drive that's ideal for breaking loose fasteners
  • Large, Comfortable Handle The handle's large, contoured shape is designed to fit your hand and make it comfortable to spin the tool and apply torque from various positions
  • Precise Tip Geometry The star-shaped ends have 6-lobes that are machined to precise tolerances for an exact, high-torque fit with Torx fasteners that resists camming out
  • Clear Markings Each key is marked with a large, painted inset marking on the handle that's highly visible and won't wear off
  • Corrosion-Resistant The T-handle keys are finished with a manganese phosphate coating that's highly resistant to corrosion

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.