Zoro Homepage

T25 Torx High-Torque Black Oxide Blade Screwdriver

  • Mfr # 26804

  • Zoro # G8870379


product price: $7.89
/ea

Key Features

Tip Style
Torx
Shank Length
4 in.
Finish
Black Oxide
Handle Material
Glass-Reinforced Nylon
Handle Design
Ergonomic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26804
Zoro #
G8870379
UPC #
020209268049
Country of Origin
United States

Dimensions

Tip Size
T25
Shank Length
4 in.
Handle Length
4.7 in.
Width
1.5 in.
Length
8.7 in.
Exposed Blade Length
4 in.
Shaft Diameter
0.1875 in.

Details

Item
T25 x 4" Screwdriver
Tip Style
Torx
Finish
Black Oxide
Handle Material
Glass-Reinforced Nylon
Handle Design
Ergonomic
Shank Shape
Round
Tip Style Group
Torx
Includes
T25 Torx High-Torque Screwdriver (Black Oxide Blade)
Weight
0.2 lb.

Description

T25 x 4 In. Screwdriver

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.