Zoro Homepage

T7 Star L-Key

  • Mfr # KLT22070

  • Zoro # G910369829


product price: $6.00
/ea
Sold in multiples of 3 for $18.00

Key Features

Finish
Manganese phosphate
Material
Steel
Length
3.1 in
Drive
Torx
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KLT22070
Zoro #
G910369829
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
T7
Length
3.1 in

Details

Finish
Manganese phosphate
Material
Steel
Drive
Torx

Description

Tekton L-keys are made with 8660 nickel chromium molybdenum steel that's heat-treated to HRC 54-58 to produce tools that are hard, but not brittle. As a result, the maximum torque of the L-keys consistently exceeds the ASME standards for minimum torsion load and the ISO standards for minimum proof torque. The star-shaped ends have 6-lobes that are machined to precise tolerances for an exact, high-torque fit with Torx fasteners that resists camming out. The L-keys are coated with a durable manganese phosphate finish thats resistant to corrosion. With the exception of the smallest sizes, L-key sizes are marked in two waysboth with a high-visibility laser marking and a stamped marking.


  • High Leverage We designed the keys to be longer in the largest sizes to increase leverage where it matters
  • Tight Fit with Fasteners We precisely manufacture our hex key geometry on the large end of the applicable range, resulting in less slop in fasteners
  • Precise Tip Geometry The star-shaped ends have 6-lobes that are machined to precise tolerances for an exact, high-torque fit with Torx fasteners that resists camming out
  • Maximum Torque Strength We make our L-keys with 8660 nickel chromium molybdenum steel that's heat-treated to HRC 54-58 to produce tools that are hard, but not brittle; as a result, the maximum torque of the L-keys consistently exceeds the ASME standards for minimum torsion load and the ISO standards for minimum proof torque
  • Clear Markings Tekton star L-Key sizes are marked both with a high-visibility laser marking and a stamped marking

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.