Shop TEKTON
See all product information
Create Account
Torx Screwdriver Set with Red Modular Organizers - 4 Inch Shanks, 12-Piece (T6 - T45)
- Mfr # DWT90102
- Zoro # G623396419
product price:
$
92.29
/ea
Key Features
Includes
12 screwdrivers; modular organizers
Finish
Matte Chrome Shank, Manganese Phosphate Tip
Tip Style
Torx
Number of Pieces
12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DWT90102
- Zoro #
- G623396419
- UPC #
- 020209088388
- Country of Origin
- Germany
Details
- Includes
- 12 screwdrivers; modular organizers
- Item
- Torx Screwdriver Set
- Finish
- Matte Chrome Shank, Manganese Phosphate Tip
- Tip Style
- Torx
- Number of Pieces
- 12
Description
Tekton screwdrivers have handles that are designed for speed and torque. The front of the handle is round for quick turning and the middle transitions to a tri-lobe shape that provides a secure grip for high-torque driving. The handle’s red exterior is made of a lightly textured TPE material that is slightly soft and grippy for controlled spinning, fine adjustments, and reduced slipping under torque. Handle materials resist most common shop chemicals. Each driver has the tip size engraved in four locations with high-contrast laser markings. Each screwdriver handle has the same size through-hole so you can hang it on a hook. You can also attach a safety lanyard when working at heights to prevent drops. Tips are precisely machined and coated with black manganese phosphate, creating a slightly rough surface that enhances screw engagement. The conversion coating produces a uniform, corrosion-resistant layer that preserves tip geometry and doesn’t chip or flake off. The end of the shank is flattened to form a broad surface that resists twisting inside the handle. The handle is molded around the shank, creating a solid connection that is stronger and straighter than simply pressing the shank into a premade handle. Our Torx tips are precisely machined to fit the six-point star pattern of Torx screws, with a slightly shorter overall tip length for additional strength. This set includes modular driver organizers.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.