Zoro Homepage

Analog Dial Thermometer, Stem 12" L

  • Mfr # AA575R-1253

  • Zoro # G5498339


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1%
Connection Location
Adjustable
Dial Size
5 in
Case Material
304 Stainless Steel
Stem Material
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AA575R-1253
Zoro #
G5498339
UPC #
-
Country of Origin
United States

Dimensions

Dial Size
5 in
Connection Size
1/2 in NPT
Stem Length
12 in
Stem Dia.
1/4 in
Fits Pipe Size
1/2 in
Manufacturers Warranty Length
8 yr
Manufacturer Warranty Length
8 yr
Dial Diameter
5 in
Thread Size
1/2 in
Stem Diameter
0.25 in

Details

Item
Dial Thermometer
Accuracy
+/-1%
Connection Location
Adjustable
Case Material
304 Stainless Steel
Stem Material
304 Stainless Steel
Temp. Range (F)
-40 Degrees to 160 Degrees
Sensing Element
Bimetal
Window Material
Glass
Adjustments
External
Power Required
No
Vertical Adjustment Range
0 Degrees to 180 Degrees
Horizontal Adjustment Range
0 Degrees to 180 Degrees
Case
Hermetically Sealed
Coil Finish
Silicone Coated for Vibration
Lead Free
Yes
Lens Material
Glass
Scale
Fahrenheit
Minimum Temperature F
-40 Degrees F
Thermometer Type
Industrial Dial Thermometer
Graduations
2 Degrees F
Temperature Range
-40 Degrees to 160 Degrees F
Vibration Resistant
No
Process Connection
1/2 in NPT
Thread Gender
Male
Housing Material
304 Stainless Steel
Maximum Temperature F
160 Degrees F
Long Reach
Yes
Thread Type
NPT
Glow-in-the-Dark
No
Corrosion Resistant
No
Maximum Operating Pressure
Not Rated
Application
Chemical, Offshore, Pharmaceutical, Power, Process
Construction
304 Stainless Steel Housing and Stem with Glass Lens
Scale Type
Dial
Functions
Manual Calibration
Shatterproof
No
Includes NIST-Traceable Certificate
No
Case Features
Hermetically Sealed
Minimum Temperature °F
-40 Degrees F
Maximum Temperature °F
160 Degrees F

Description

Dial Thermometer, Temperature Range -40 Degrees to 160 Degrees F, Stem Length 12 in, Dial Diameter 5 in, 1/2 in NPT, Not Applicable, Includes NIST-Traceable Certificate No, Housing Material Stainless Steel, Lens Material Glass

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.