Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Analog Dial Thermometer, Stem 12" L

  • Mfr # BC550R-1209

  • Zoro # G5498512


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1%
Connection Location
Bottom
Dial Size
5 in
Case Material
304 Stainless Steel
Stem Material
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BC550R-1209
Zoro #
G5498512
UPC #
-
Country of Origin
United States

Dimensions

Dial Size
5 in
Connection Size
1/2 in NPT
Stem Length
12 in
Stem Dia.
1/4 in
Manufacturers Warranty Length
8 yr
Fits Pipe Size
1/2 in
Thread Size
1/2 in
Manufacturer Warranty Length
8 yr
Dial Diameter
5 in
Stem Diameter
0.25 in

Details

Item
Dial Thermometer
Accuracy
+/-1%
Connection Location
Bottom
Case Material
304 Stainless Steel
Stem Material
304 Stainless Steel
Temp. Range (F)
50 Degrees to 500 Degrees
Sensing Element
Bimetal
Window Material
Glass
Case
Hermetically Sealed
Adjustments
External
Temp. Range (C)
10 Degrees to 260 Degrees
Power Required
No
Housing Material
304 Stainless Steel
Minimum Temperature C
10 Degrees C
Thread Type
NPT
Graduations
2 Degrees F/0.5 Degrees C
Thermometer Type
Industrial Dial Thermometer
Lead Free
Yes
Scale
Celsius, Fahrenheit
Scale Type
Dial
Glow-in-the-Dark
No
Minimum Temperature F
50 Degrees F
Vibration Resistant
No
Case Features
Hermetically Sealed
Functions
Manual Calibration
Corrosion Resistant
No
Construction
304 Stainless Steel Housing and Stem with Glass Lens
Maximum Temperature F
500 Degrees F
Application
General Purpose Industrial, OEM Equipment
Maximum Operating Pressure
Not Rated
Temperature Range
50 Degrees to 500 Degrees F/10 Degrees to 250 Degrees C
Shatterproof
No
Lens Material
Glass
Long Reach
Yes
Process Connection
1/2 in NPT
Includes NIST-Traceable Certificate
No
Maximum Temperature C
250 Degrees C
Thread Gender
Male
Maximum Temperature °C
250 Degrees C
Minimum Temperature °C
10 Degrees C
Minimum Temperature °F
50 Degrees F
Maximum Temperature °F
500 Degrees F

Description

Dial Thermometer, Temperature Range 50 Degrees to 500 Degrees F/10 Degrees to 250 Degrees C, Stem Length 12 in, Dial Diameter 5 in, 1/2 in NPT, Not Applicable, Includes NIST-Traceable Certificate No, Housing Material Stainless Steel, Lens Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.