Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Analog Dial Thermometer, Stem 12" L

  • Mfr # BC550R-1264

  • Zoro # G5503841


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1%
Connection Location
Bottom
Dial Size
5 in
Case Material
304 Stainless Steel
Stem Material
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC550R-1264
Zoro #
G5503841
UPC #
-
Country of Origin
United States

Dimensions

Dial Size
5 in
Connection Size
1/2 in NPT
Stem Length
12 in
Stem Dia.
1/4 in
Fits Pipe Size
1/2 in
Manufacturers Warranty Length
8 yr
Dial Diameter
5 in
Thread Size
1/2 in
Manufacturer Warranty Length
8 yr
Stem Diameter
0.25 in

Details

Item
Dial Thermometer
Accuracy
+/-1%
Connection Location
Bottom
Case Material
304 Stainless Steel
Stem Material
304 Stainless Steel
Temp. Range (F)
50 Degrees to 500 Degrees
Sensing Element
Bimetal
Window Material
Glass
Power Required
No
Adjustments
External
Case
Hermetically Sealed
Application
General Purpose Industrial, OEM Equipment
Case Features
Hermetically Sealed
Scale Type
Dial
Vibration Resistant
No
Thread Type
NPT
Housing Material
304 Stainless Steel
Maximum Operating Pressure
Not Rated
Corrosion Resistant
No
Lens Material
Glass
Includes NIST-Traceable Certificate
No
Long Reach
Yes
Shatterproof
No
Temperature Range
50 Degrees to 500 Degrees F
Thread Gender
Male
Minimum Temperature F
50 Degrees F
Graduations
5 Degrees F
Maximum Temperature F
500 Degrees F
Glow-in-the-Dark
No
Construction
304 Stainless Steel Housing and Stem with Glass Lens
Scale
Fahrenheit
Lead Free
Yes
Functions
Manual Calibration
Process Connection
1/2 in NPT
Thermometer Type
Industrial Dial Thermometer
Minimum Temperature °F
50 Degrees F
Maximum Temperature °F
500 Degrees F

Description

Dial Thermometer, Temperature Range 50 Degrees to 500 Degrees F, Stem Length 12 in, Dial Diameter 5 in, 1/2 in NPT, Not Applicable, Includes NIST-Traceable Certificate No, Housing Material Stainless Steel, Lens Material Glass

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.