Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Analog Dial Thermometer, Stem 12" L

  • Mfr # GT300R-1209

  • Zoro # G5505250


product price: $54.19
/ea

Key Features

Accuracy
+/-1%
Connection Location
Back
Dial Size
3 in
Case Material
304 Stainless Steel
Stem Material
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GT300R-1209
Zoro #
G5505250
UPC #
-
Country of Origin
United States

Dimensions

Dial Size
3 in
Connection Size
1/2 in NPT
Stem Length
12 in
Stem Dia.
1/4 in
Manufacturers Warranty Length
8 yr
Fits Pipe Size
1/2 in
Dial Diameter
3 in
Thread Size
1/2 in
Manufacturer Warranty Length
8 yr
Stem Diameter
0.25 in

Details

Item
Dial Thermometer
Accuracy
+/-1%
Connection Location
Back
Case Material
304 Stainless Steel
Stem Material
304 Stainless Steel
Temp. Range (F)
50 Degrees to 500 Degrees
Sensing Element
Bimetal
Window Material
Glass
Adjustments
External
Temp. Range (C)
10 Degrees to 260 Degrees
Case
Hermetically Sealed
Power Required
No
Lens Material
Glass
Scale Type
Dial
Lead Free
Yes
Minimum Temperature C
10 Degrees C
Thread Gender
Male
Corrosion Resistant
No
Application
Food and Beverage, HVAC, Industrial, OEM Equipment, Pulp and Paper
Thermometer Type
Industrial Dial Thermometer
Process Connection
1/2 in NPT
Maximum Temperature C
250 Degrees C
Includes NIST-Traceable Certificate
No
Maximum Operating Pressure
Not Rated
Maximum Temperature F
500 Degrees F
Housing Material
304 Stainless Steel
Graduations
2 Degrees F/0.5 Degrees C
Vibration Resistant
No
Temperature Range
50 Degrees to 500 Degrees F/10 Degrees to 250 Degrees C
Construction
304 Stainless Steel Housing and Stem with Glass Lens
Functions
Manual Calibration
Case Features
Hermetically Sealed
Glow-in-the-Dark
No
Scale
Celsius, Fahrenheit
Thread Type
NPT
Long Reach
Yes
Minimum Temperature F
50 Degrees F
Shatterproof
No
Maximum Temperature °C
250 Degrees C
Minimum Temperature °F
50 Degrees F
Maximum Temperature °F
500 Degrees F
Minimum Temperature °C
10 Degrees C

Description

Dial Thermometer, Temperature Range 50 Degrees to 500 Degrees F/10 Degrees to 250 Degrees C, Stem Length 12 in, Dial Diameter 3 in, 1/2 in NPT, Not Applicable, Includes NIST-Traceable Certificate No, Housing Material Stainless Steel, Lens Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.