Zoro Homepage

Analog Dial Thermometer, Stem 12" L

  • Mfr # LT330R-1264

  • Zoro # G5066761


product price: $34.29
/ea

Key Features

Accuracy
+/-1%
Connection Location
Back
Dial Size
3 in
Case Material
304 Stainless Steel
Stem Material
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LT330R-1264
Zoro #
G5066761
UPC #
-
Country of Origin
United States

Dimensions

Dial Size
3 in
Stem Length
12 in
Stem Dia.
5/32 in
Manufacturers Warranty Length
1 yr
Stem Diameter
0.156 in
Dial Diameter
3 in

Details

Item
Analog Dial Thermometer
Accuracy
+/-1%
Connection Location
Back
Case Material
304 Stainless Steel
Stem Material
304 Stainless Steel
Temp. Range (F)
50 Degrees to 500 Degrees
Sensing Element
Bimetal
Window Material
Polycarbonate
Power Required
No
Case
Hermetically Sealed
Adjustments
External
Temperature Range
50 Degrees to 500 Degrees F
Lens Material
Polycarbonate
Application
Asphalt, Concrete, Food, General Purpose Testing, Laboratory, OEM Equipment, Photography, Soil
Long Reach
No
Housing Material
304 Stainless Steel
Scale Type
Dial
Includes NIST-Traceable Certificate
No
Glow-in-the-Dark
No
Minimum Temperature F
50 Degrees F
Scale
Fahrenheit
Maximum Temperature F
500 Degrees F
Construction
304 Stainless Steel Housing and Stem with Polycarbonate Lens
Maximum Temperature °F
500 Degrees F
Minimum Temperature °F
50 Degrees F
Temperature Graduations
5 Degrees F

Description

Clip On Thermometer, Temperature Range 50 Degrees to 500 Degrees F, Stem Length 12 in, Dial Diameter 3 in, Not Applicable, Includes NIST-Traceable Certificate No, Housing Material Stainless Steel, Lens Material Polycarbonate

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.