Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Analog Dial Thermometer, Stem 15" L

  • Mfr # AA575R-1509

  • Zoro # G5514369


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1%
Connection Location
Adjustable
Dial Size
5 in
Case Material
304 Stainless Steel
Stem Material
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AA575R-1509
Zoro #
G5514369
UPC #
-
Country of Origin
United States

Dimensions

Dial Size
5 in
Connection Size
1/2 in NPT
Stem Length
15 in
Stem Dia.
1/4 in
Manufacturers Warranty Length
8 yr
Fits Pipe Size
1/2 in
Manufacturer Warranty Length
8 yr
Stem Diameter
0.25 in
Dial Diameter
5 in
Thread Size
1/2 in

Details

Item
Dial Thermometer
Accuracy
+/-1%
Connection Location
Adjustable
Case Material
304 Stainless Steel
Stem Material
304 Stainless Steel
Temp. Range (F)
50 Degrees to 500 Degrees
Sensing Element
Bimetal
Window Material
Glass
Temp. Range (C)
10 Degrees to 260 Degrees
Power Required
No
Horizontal Adjustment Range
0 Degrees to 180 Degrees
Vertical Adjustment Range
0 Degrees to 180 Degrees
Case
Hermetically Sealed
Adjustments
External
Glow-in-the-Dark
No
Minimum Temperature C
10 Degrees C
Maximum Temperature F
500 Degrees F
Long Reach
Yes
Minimum Temperature F
50 Degrees F
Functions
Manual Calibration
Scale
Celsius, Fahrenheit
Construction
304 Stainless Steel Housing and Stem with Glass Lens
Temperature Range
50 Degrees to 500 Degrees F/10 Degrees to 250 Degrees C
Thermometer Type
Industrial Dial Thermometer
Corrosion Resistant
No
Thread Type
NPT
Includes NIST-Traceable Certificate
No
Graduations
2 Degrees F/0.5 Degrees C
Vibration Resistant
No
Scale Type
Dial
Maximum Operating Pressure
Not Rated
Application
Chemical, Offshore, Pharmaceutical, Power, Process
Thread Gender
Male
Maximum Temperature C
250 Degrees C
Lead Free
Yes
Lens Material
Glass
Shatterproof
No
Process Connection
1/2 in NPT
Case Features
Hermetically Sealed
Housing Material
304 Stainless Steel
Minimum Temperature °C
10 Degrees C
Minimum Temperature °F
50 Degrees F
Maximum Temperature °F
500 Degrees F
Maximum Temperature °C
250 Degrees C

Description

Dial Thermometer, Temperature Range 50 Degrees to 500 Degrees F/10 Degrees to 250 Degrees C, Stem Length 15 in, Dial Diameter 5 in, 1/2 in NPT, Not Applicable, Includes NIST-Traceable Certificate No, Housing Material Stainless Steel, Lens Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.