Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Analog Dial Thermometer, Stem 15" L

  • Mfr # GT300R-1553

  • Zoro # G5525453


product price: $61.89
/ea

Key Features

Accuracy
+/-1%
Connection Location
Back
Dial Size
3 in
Case Material
304 Stainless Steel
Stem Material
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT300R-1553
Zoro #
G5525453
UPC #
-
Country of Origin
United States

Dimensions

Dial Size
3 in
Connection Size
1/2 in NPT
Stem Length
15 in
Stem Dia.
1/4 in
Manufacturers Warranty Length
8 yr
Fits Pipe Size
1/2 in
Dial Diameter
3 in
Manufacturer Warranty Length
8 yr
Stem Diameter
0.25 in
Thread Size
1/2 in

Details

Item
Dial Thermometer
Accuracy
+/-1%
Connection Location
Back
Case Material
304 Stainless Steel
Stem Material
304 Stainless Steel
Temp. Range (F)
-40 Degrees to 160 Degrees
Sensing Element
Bimetal
Window Material
Glass
Adjustments
External
Power Required
No
Case
Hermetically Sealed
Coil Finish
Silicone Coated for Vibration
Graduations
2 Degrees F
Vibration Resistant
No
Temperature Range
-40 Degrees to 160 Degrees F
Includes NIST-Traceable Certificate
No
Minimum Temperature F
-40 Degrees F
Lens Material
Glass
Glow-in-the-Dark
No
Scale Type
Dial
Scale
Fahrenheit
Maximum Operating Pressure
Not Rated
Thermometer Type
Industrial Dial Thermometer
Maximum Temperature F
160 Degrees F
Functions
Manual Calibration
Long Reach
Yes
Thread Type
NPT
Construction
304 Stainless Steel Housing and Stem with Glass Lens
Application
Food and Beverage, HVAC, Industrial, OEM Equipment, Pulp and Paper
Housing Material
304 Stainless Steel
Thread Gender
Male
Case Features
Hermetically Sealed
Lead Free
Yes
Shatterproof
No
Corrosion Resistant
No
Process Connection
1/2 in NPT
Maximum Temperature °F
160 Degrees F
Minimum Temperature °F
-40 Degrees F

Description

Dial Thermometer, Temperature Range -40 Degrees to 160 Degrees F, Stem Length 15 in, Dial Diameter 3 in, 1/2 in NPT, Not Applicable, Includes NIST-Traceable Certificate No, Housing Material Stainless Steel, Lens Material Glass

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.