Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Analog Dial Thermometer, Stem 18" L

  • Mfr # AA575R-1809

  • Zoro # G5502651


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1%
Connection Location
Adjustable
Dial Size
5 in
Case Material
304 Stainless Steel
Stem Material
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AA575R-1809
Zoro #
G5502651
UPC #
-
Country of Origin
United States

Dimensions

Dial Size
5 in
Connection Size
1/2 in NPT
Stem Length
18 in
Stem Dia.
1/4 in
Manufacturers Warranty Length
8 yr
Fits Pipe Size
1/2 in
Thread Size
1/2 in
Dial Diameter
5 in
Stem Diameter
0.25 in
Manufacturer Warranty Length
8 yr

Details

Item
Dial Thermometer
Accuracy
+/-1%
Connection Location
Adjustable
Case Material
304 Stainless Steel
Stem Material
304 Stainless Steel
Temp. Range (F)
50 Degrees to 500 Degrees
Sensing Element
Bimetal
Window Material
Glass
Temp. Range (C)
10 Degrees to 260 Degrees
Horizontal Adjustment Range
0 Degrees to 180 Degrees
Vertical Adjustment Range
0 Degrees to 180 Degrees
Case
Hermetically Sealed
Adjustments
External
Power Required
No
Long Reach
Yes
Vibration Resistant
No
Lens Material
Glass
Construction
304 Stainless Steel Housing and Stem with Glass Lens
Functions
Manual Calibration
Case Features
Hermetically Sealed
Shatterproof
No
Maximum Temperature C
250 Degrees C
Process Connection
1/2 in NPT
Thermometer Type
Industrial Dial Thermometer
Minimum Temperature F
50 Degrees F
Scale
Celsius, Fahrenheit
Includes NIST-Traceable Certificate
No
Corrosion Resistant
No
Temperature Range
50 Degrees to 500 Degrees F/10 Degrees to 250 Degrees C
Thread Gender
Male
Maximum Operating Pressure
Not Rated
Glow-in-the-Dark
No
Graduations
2 Degrees F/0.5 Degrees C
Housing Material
304 Stainless Steel
Thread Type
NPT
Scale Type
Dial
Lead Free
Yes
Minimum Temperature C
10 Degrees C
Maximum Temperature F
500 Degrees F
Application
Chemical, Offshore, Pharmaceutical, Power, Process
Minimum Temperature °F
50 Degrees F
Maximum Temperature °C
250 Degrees C
Minimum Temperature °C
10 Degrees C
Maximum Temperature °F
500 Degrees F
Minimum Temperature °C
10 Degrees C
Maximum Temperature °F
500 Degrees F
Maximum Temperature °C
250 Degrees C
Minimum Temperature °F
50 Degrees F

Description

Dial Thermometer, Temperature Range 50 Degrees to 500 Degrees F/10 Degrees to 250 Degrees C, Stem Length 18 in, Dial Diameter 5 in, 1/2 in NPT, Not Applicable, Includes NIST-Traceable Certificate No, Housing Material Stainless Steel, Lens Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.