Zoro Homepage

Analog Dial Thermometer, Stem 18" L

  • Mfr # BC550R-1867

  • Zoro # G5529680


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1%
Connection Location
Bottom
Dial Size
5 in
Case Material
304 Stainless Steel
Stem Material
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC550R-1867
Zoro #
G5529680
UPC #
-
Country of Origin
United States

Dimensions

Dial Size
5 in
Connection Size
1/2 in NPT
Stem Length
18 in
Stem Dia.
1/4 in
Fits Pipe Size
1/2 in
Manufacturers Warranty Length
8 yr
Dial Diameter
5 in
Manufacturer Warranty Length
8 yr
Stem Diameter
0.25 in
Thread Size
1/2 in

Details

Item
Dial Thermometer
Accuracy
+/-1%
Connection Location
Bottom
Case Material
304 Stainless Steel
Stem Material
304 Stainless Steel
Temp. Range (F)
0 Degrees to 250 Degrees
Sensing Element
Bimetal
Window Material
Glass
Adjustments
External
Coil Finish
Silicone Coated for Vibration
Case
Hermetically Sealed
Power Required
No
Includes NIST-Traceable Certificate
No
Case Features
Hermetically Sealed
Corrosion Resistant
No
Thread Gender
Male
Shatterproof
No
Scale
Fahrenheit
Scale Type
Dial
Application
General Purpose Industrial, OEM Equipment
Maximum Operating Pressure
Not Rated
Construction
304 Stainless Steel Housing and Stem with Glass Lens
Glow-in-the-Dark
No
Long Reach
Yes
Thermometer Type
Industrial Dial Thermometer
Graduations
2 Degrees F
Lens Material
Glass
Lead Free
Yes
Housing Material
304 Stainless Steel
Process Connection
1/2 in NPT
Thread Type
NPT
Vibration Resistant
No
Temperature Range
0 Degrees to 250 Degrees F
Maximum Temperature F
250 Degrees F
Minimum Temperature F
0 Degrees F
Functions
Manual Calibration
Minimum Temperature °F
0 Degrees F
Maximum Temperature °F
250 Degrees F

Description

Dial Thermometer, Temperature Range 0 Degrees to 250 Degrees F, Stem Length 18 in, Dial Diameter 5 in, 1/2 in NPT, Not Applicable, Includes NIST-Traceable Certificate No, Housing Material Stainless Steel, Lens Material Glass

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.