Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Analog Dial Thermometer, Stem 18" L

  • Mfr # GT300R-1865

  • Zoro # G5508017


product price: $68.59
/ea

Key Features

Accuracy
+/-1%
Connection Location
Back
Dial Size
3 in
Case Material
304 Stainless Steel
Stem Material
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT300R-1865
Zoro #
G5508017
UPC #
-
Country of Origin
United States

Dimensions

Dial Size
3 in
Connection Size
1/2 in NPT
Stem Length
18 in
Stem Dia.
1/4 in
Fits Pipe Size
1/2 in
Manufacturers Warranty Length
8 yr
Thread Size
1/2 in
Dial Diameter
3 in
Stem Diameter
0.25 in
Manufacturer Warranty Length
8 yr

Details

Item
Dial Thermometer
Accuracy
+/-1%
Connection Location
Back
Case Material
304 Stainless Steel
Stem Material
304 Stainless Steel
Temp. Range (F)
150 Degrees to 750 Degrees
Sensing Element
Bimetal
Window Material
Glass
Power Required
No
Adjustments
External
Case
Hermetically Sealed
Minimum Temperature F
150 Degrees F
Lead Free
Yes
Corrosion Resistant
No
Construction
304 Stainless Steel Housing and Stem with Glass Lens
Functions
Manual Calibration
Vibration Resistant
No
Scale
Fahrenheit
Temperature Range
150 Degrees to 750 Degrees F
Case Features
Hermetically Sealed
Maximum Operating Pressure
Not Rated
Maximum Temperature F
750 Degrees F
Graduations
10 Degrees F
Glow-in-the-Dark
No
Scale Type
Dial
Lens Material
Glass
Housing Material
304 Stainless Steel
Thread Type
NPT
Process Connection
1/2 in NPT
Thermometer Type
Industrial Dial Thermometer
Thread Gender
Male
Application
Food and Beverage, HVAC, Industrial, OEM Equipment, Pulp and Paper
Includes NIST-Traceable Certificate
No
Shatterproof
No
Long Reach
Yes
Maximum Temperature °F
750 Degrees F
Minimum Temperature °F
150 Degrees F

Description

Dial Thermometer, Temperature Range 150 Degrees to 750 Degrees F, Stem Length 18 in, Dial Diameter 3 in, 1/2 in NPT, Not Applicable, Includes NIST-Traceable Certificate No, Housing Material Stainless Steel, Lens Material Glass

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.