Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Analog Dial Thermometer, Stem 18" L

  • Mfr # GT500R-1809

  • Zoro # G5539331


product price: $77.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1%
Connection Location
Back
Dial Size
5 in
Case Material
304 Stainless Steel
Stem Material
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GT500R-1809
Zoro #
G5539331
UPC #
-
Country of Origin
United States

Dimensions

Dial Size
5 in
Connection Size
1/2 in NPT
Stem Length
18 in
Stem Dia.
1/4 in
Fits Pipe Size
1/2 in
Manufacturers Warranty Length
8 yr
Dial Diameter
5 in
Manufacturer Warranty Length
8 yr
Stem Diameter
0.25 in
Thread Size
1/2 in

Details

Item
Dial Thermometer
Accuracy
+/-1%
Connection Location
Back
Case Material
304 Stainless Steel
Stem Material
304 Stainless Steel
Temp. Range (F)
50 Degrees to 500 Degrees
Sensing Element
Bimetal
Window Material
Glass
Temp. Range (C)
10 Degrees to 260 Degrees
Adjustments
External
Power Required
No
Case
Hermetically Sealed
Maximum Temperature F
500 Degrees F
Scale
Celsius, Fahrenheit
Thread Type
NPT
Thermometer Type
Industrial Dial Thermometer
Housing Material
304 Stainless Steel
Corrosion Resistant
No
Scale Type
Dial
Process Connection
1/2 in NPT
Lens Material
Glass
Construction
304 Stainless Steel Housing and Stem with Glass Lens
Glow-in-the-Dark
No
Lead Free
Yes
Functions
Manual Calibration
Maximum Operating Pressure
Not Rated
Graduations
2 Degrees F/0.5 Degrees C
Minimum Temperature C
10 Degrees C
Shatterproof
No
Includes NIST-Traceable Certificate
No
Temperature Range
50 Degrees to 500 Degrees F/10 Degrees to 250 Degrees C
Long Reach
Yes
Minimum Temperature F
50 Degrees F
Thread Gender
Male
Application
Food and Beverage, HVAC, Industrial, OEM Equipment, Pulp and Paper
Case Features
Hermetically Sealed
Vibration Resistant
No
Maximum Temperature C
250 Degrees C
Minimum Temperature °C
10 Degrees C
Maximum Temperature °C
250 Degrees C
Maximum Temperature °F
500 Degrees F
Minimum Temperature °F
50 Degrees F

Description

Dial Thermometer, Temperature Range 50 Degrees to 500 Degrees F/10 Degrees to 250 Degrees C, Stem Length 18 in, Dial Diameter 5 in, 1/2 in NPT, Not Applicable, Includes NIST-Traceable Certificate No, Housing Material Stainless Steel, Lens Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.